Shop All Bathtub and Shower Faucet Combo
Olympia
Single Handle Shower Trim Set in Matte Black
Mfr # T-2395-MB
Zoro # G809980081
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Matte Black
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
- Brand Olympia
- MFR # T-2395-MB
- Zoro # G809980081
- UPC # 763439867131
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Details
Material | Metal |
Color | Matte Black |
Description
Olympia's i3 Collection of faucets combines smooth beveled edges with stunning gradients to create an engaging, minimalist style. The unique handle combines distinctive sophistication with superior functionality and performance.We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i3 faucets are built to exceed regulatory requirements and are backed by Olympia_x0012_s superior service and delivery unrivaled by other products in its class.
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
- MOEN Verso 8-Function 5in Diameter Showerhead with Handshower in Chrome (220H5)
- PARKER 3/8" Compression x 0.17" Barb Brass Tee (233-6-6-4)
- VICTOR 11-gauge Steel Heavy Duty Tail Pipe Hanger (V831)
- ZORO SELECT 3/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE15)
- OLYMPIA Single Handle Volume Control Shower Trim Set in Chrome (T-2302-VC)
- KINGSTON BRASS KB248PX Tub & Shower Faucet Porcelain Cross Handles (KB248PX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- MOEN Verso Combo Bn 1.75 Gpm (220C3EPBN)
- LDR INDUSTRIES Ldr Chrome Tub & Shower Double Handle Faucet 011-8700 (011-8700)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Kit for Price Pfister Verve in C (9400001)
- THRIFCO PLUMBING Tub/Shower 2-Handle Remodeling Trim Kit for Price Pfister Winds (9400010)
- Olympia Bathtub and Shower Faucet Combo