Shop All Kitchen Faucets
Olympia
Single Handle Pull-Down Kitchen Faucet in PVD Brushed Nickel
Mfr # K-5080-BN
Zoro # G409979874
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color/Finish PVD Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # K-5080-BN
- Zoro # G409979874
- UPC # 763439873446
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Material | Metal |
Color/Finish | PVD Brushed Nickel |
Description
The i2v Collection of faucets from Olympia takes the original i2 design to the next level. With inset handles and a sleek curved neck, this modern profile will bring an understated elegance and high-performance that you'll get to enjoy for years. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i2v faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery unrivaled by other products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, 3/4 In. (RK34-70XL)
- RUBBERWORX 2" PART F ALUMINUM QUICK CPL PART F ADP-MPT ALUM (RBX-F-AL-200)
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150CMU360)
- ZORO SELECT Flexible Coupling, For Pipe Size 5" x 3" (1056-53)
- OLYMPIA Single Handle Kitchen Pull-Down Faucet-Touchless Sensor Spray Head 1.5 GPM in Chrome (OP-420092)
- OLYMPIA Single Handle Pull-Down Kitchen Faucet in Chrome (K-5080)
- OLYMPIA Single Handle Pre-Rinse Spring Pull-Down Kitchen Faucet in Chrome (K-5090)
- OLYMPIA Single Handle Touchless Sensor Pull-Down Kitchen Faucet in PVD Brushed Nickel (K-5020-TL-BN)
- OLYMPIA Single Handle Pre-Rinse Spring Pull-Down Kitchen Faucet in Chrome (K-5070)
- PLUMB PAK FAUCET SPLY LNE VNY 20"" (PP23862)
- MOEN Brushed Gold One-Handle Kitchen Faucet (7622EWBG)
- Olympia Kitchen Faucets & Accessories