Shop All Kitchen Faucets
Olympia
Single Handle Pull-Down Kitchen Faucet in PVD Brushed Nickel
Mfr # K-5060-BN
Zoro # G809979900
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish PVD Brushed Nickel
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # K-5060-BN
- Zoro # G809979900
- UPC # 763439867988
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Color/Finish | PVD Brushed Nickel |
Material | Metal |
Description
Olympia's i3 Collection of faucets combines smooth beveled edges with stunning gradients to create an engaging, minimalist style. The unique handle combines distinctive sophistication with superior functionality and performance.We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i3 faucets are built to exceed regulatory requirements and are backed by Olympia_x0012_s superior service and delivery unrivaled by other products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Joint Union Black Ground 1/2 (34B-1/2B)
- ANDERSON METALS Insert Fitting 3/16Barbx1/4Mpt (757001-0304)
- GINGER 18" Gallery Rail Shelf in Polished Chrome (1135T-18/PC)
- KOHLER Glen Falls Top-/Under-Mount Utility (19017-1-0)
- OLYMPIA Single Handle Kitchen Pull-Down Faucet-Touchless Sensor Spray Head 1.5 GPM in Chrome (OP-420092)
- OLYMPIA Single Handle Pre-Rinse Spring Pull-Down Kitchen Faucet in Chrome (K-5090)
- OLYMPIA Single Handle Pull-Down Kitchen Faucet in Chrome (K-5080)
- OLYMPIA Single Handle Touchless Sensor Pull-Down Kitchen Faucet in PVD Brushed Nickel (K-5020-TL-BN)
- OLYMPIA Single Handle Pre-Rinse Spring Pull-Down Kitchen Faucet in Chrome (K-5070)
- CONCORD KS812MB 8-Inch Adjustable Center Wall Mount Kitchen Faucet (KS812MB)
- ZURN Manual, 8" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (Z871B4-XL)
- Olympia Kitchen Faucets