Shop All Kitchen Faucets
Olympia
Single Handle Pre-Rinse Spring Pull-Down Kitchen Faucet in PVD Brushed Nickel
Mfr # K-5090-BN
Zoro # G209979883
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color/Finish PVD Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # K-5090-BN
- Zoro # G209979883
- UPC # 763439873767
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Material | Metal |
Color/Finish | PVD Brushed Nickel |
Description
The Olympia i2v series is a value-driven product line that integrates modern style in a high-quality build. i2v series faucets are easy to install, incorporate water saving technology, exceed regulatory requirements, and are 100% factory tested, ensuring increased durability and longevity compared to competing products. Each i2v faucet is backed by Olympias superior service and delivery unmatched for products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3106 04 00)
- NIBCO 3/4" NOM FTG x C Copper 90 Deg Intermediate Radius Elbow (607-2I 3/4)
- KOHLER Clear Wall Jamb, 72.735 Long (1284534-11)
- BK RESOURCES 21.5 in W x 39 in L x Free Standing, Stainless Steel, Two Compartment Budget Sink (BK8BS-2-18-12)
- OLYMPIA Single Handle Pre-Rinse Spring Pull-Down Kitchen Faucet in Chrome (K-5070)
- OLYMPIA Single Handle Kitchen Pull-Down Faucet-Touchless Sensor Spray Head 1.5 GPM in Chrome (OP-420092)
- OLYMPIA Single Handle Pre-Rinse Spring Pull-Down Kitchen Faucet in Chrome (K-5090)
- OLYMPIA Single Handle Touchless Sensor Pull-Down Kitchen Faucet in PVD Brushed Nickel (K-5020-TL-BN)
- OLYMPIA Single Handle Pull-Down Kitchen Faucet in Chrome (K-5080)
- T&S BRASS Faucet (Wall, 3-1/2", 6"Gsnk) (B1145)
- BIO BIDET FLOW Motion Sensor Kitchen Faucet in Brushed Nickel (UP7000BN)
- Olympia Kitchen Faucets & Accessories