Shop All Kitchen Faucets
Olympia
Single Handle Pre-Rinse Spring Pull-Down Kitchen Faucet in Matte Black
Mfr # K-5090-MB
Zoro # G109979877
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color/Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # K-5090-MB
- Zoro # G109979877
- UPC # 763439873774
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Material | Metal |
Color/Finish | Matte Black |
Description
The Olympia i2v series is a value-driven product line that integrates modern style in a high-quality build. i2v series faucets are easy to install, incorporate water saving technology, exceed regulatory requirements, and are 100% factory tested, ensuring increased durability and longevity compared to competing products. Each i2v faucet is backed by Olympias superior service and delivery unmatched for products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FILTRATION Quick Connect Filter, 1.7 gpm, 1 Micron, 18 5/8 in H (5631702)
- NEWPORT BRASS Hand Shower Set, Satin Nickel (PVD), Wall (280A/15S)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 60 18)
- BUNN Dispensing Faucet For Bunn - Part# 07094.0001 (7094.0001)
- OLYMPIA Single Handle Pull-Down Kitchen Faucet in Chrome (K-5080)
- OLYMPIA Single Handle Pre-Rinse Spring Pull-Down Kitchen Faucet in Chrome (K-5090)
- OLYMPIA Single Handle Touchless Sensor Pull-Down Kitchen Faucet in PVD Brushed Nickel (K-5020-TL-BN)
- OLYMPIA Single Handle Pre-Rinse Spring Pull-Down Kitchen Faucet in Chrome (K-5070)
- OLYMPIA Single Handle Kitchen Pull-Down Faucet-Touchless Sensor Spray Head 1.5 GPM in Chrome (OP-420092)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-AR)
- DELTA Linden Single Handle Pull-Out Kitchen Faucet (4353-RB-DST)
- Olympia Kitchen Faucets & Accessories