Shop All Kitchen Faucets
Olympia
Single Handle Pre-Rinse Spring Pull-Down Kitchen Faucet in Matte Black
Mfr # K-5070-MB
Zoro # G309979905
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color/Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # K-5070-MB
- Zoro # G309979905
- UPC # 763439868022
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Material | Metal |
Color/Finish | Matte Black |
Description
Olympia's i3 Collection of faucets combines smooth beveled edges with stunning gradients to create an engaging, minimalist style. The unique handle combines distinctive sophistication with superior functionality and performance.We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i3 faucets are built to exceed regulatory requirements and are backed by Olympia_x0012_s superior service and delivery unrivaled by other products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 3/8" ID x 5/8" OD x 100' (PVC38-58ANA)
- NORDYNE Pressure Switch, -0.55 In. WC SPST (632427R)
- ZORO SELECT 2" FNPT Galvanized Coupling (1MPH6)
- LEGEND VALVE 3/8 X 1/4 BLACK HEX BUSHING (350-602C)
- OLYMPIA Single Handle Pre-Rinse Spring Pull-Down Kitchen Faucet in Chrome (K-5070)
- OLYMPIA Single Handle Kitchen Pull-Down Faucet-Touchless Sensor Spray Head 1.5 GPM in Chrome (OP-420092)
- OLYMPIA Single Handle Touchless Sensor Pull-Down Kitchen Faucet in PVD Brushed Nickel (K-5020-TL-BN)
- OLYMPIA Single Handle Pre-Rinse Spring Pull-Down Kitchen Faucet in Chrome (K-5090)
- OLYMPIA Single Handle Pull-Down Kitchen Faucet in Chrome (K-5080)
- FISHER MFG Faucet, Wok Range , 1/2"Nps, 16.5" (9119)
- HOMEWERKS HomePointe Kitchen Faucet with 2 Decorative Lever Handle - Chrome (242106)
- Olympia Kitchen Faucets