Shop All Showerhead and Tub Accessories
Olympia
Single Handle Diverter Trim Set in PVD Brushed Nickel
Mfr # P-2280T-BN
Zoro # G609980090
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color PVD Brushed Nickel
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # P-2280T-BN
- Zoro # G609980090
- UPC # 763439861030
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Color | PVD Brushed Nickel |
Material | Metal |
Description
The i2v Collection of faucets from Olympia takes the original i2 design to the next level. With inset handles and a sleek curved neck, this modern profile will bring an understated elegance and high-performance that you'll get to enjoy for years.We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i2v faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery unrivaled by other products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW FIP Cast Brass Gate Valve 1" (205T001-NL)
- PARKER 1/8" FNPT x MNPT SS Street 90 Degree Elbow (2-2 SE-SS)
- NIBCO 3/4" FNPT Brass Gas Ball Valve Inline (GB1A)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 18 in.L, Gray (06-18-M-N)
- TOTO Base Plate Assembly S550E500E K300 (THU6050)
- DELTA T13H Universal Shower Trim Chrome (T13H133)
- DELTA Woodhurst Tub/Shower Trim Chrome (T14432)
- WHITEHAUS Solid Brass One-Piece Shower Arm W/ Decorative Faux Sleeve, Nckl (WHSA350-1-BN)
- KOHLER Diverter Assembly (1262200)
- DELTA Monitor(R) 17 Series Shower Trim - Less Shower Head (T17259-LHD)
- ALFI BRAND 24" x 12" Brushed Black PVD Stainless Steel Single Shelf Shower Niche (ABNP2412-BB)
- Olympia Showerhead and Tub Accessories