Shop All Showerhead and Tub Accessories
Olympia
Single Handle Diverter Trim Set in Chrome
Mfr # P-2290T
Zoro # G009980096
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # P-2290T
- Zoro # G009980096
- UPC # 763439861047
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Color | Chrome |
Material | Metal |
Description
Olympia's i3 Collection of faucets combines smooth beveled edges with stunning gradients to create an engaging, minimalist style. The unique handle combines distinctive sophistication with superior functionality and performance.We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i3 faucets are built to exceed regulatory requirements and are backed by Olympia_x0012_s superior service and delivery unrivaled by other products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 903110A 30 Second Ignitor G6M1H (903110A)
- ELKAY Lever Handle, Commercial 2 Hole Faucet, Pre-Rinse, 8" Add-On Spout (LKB400)
- WATTS Reduced Pressure Zone Backflow Preventer (009-M1-QTS)
- DIXON Gruvlok Grooved Fitting Gasket, 2-1/2 in Nominal, EPDM, Domestic (G250E)
- DELTA Faucet, Miscellaneous Faucet Repair Part, Non Plated (RP63139)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Brushed Nickel, Weight: 4.8 (P-4430-BN)
- RIOBEL Body Jet (390BN)
- MOEN Includes Bulk Pack Widespread Valve 8" - 16" Center 1/2" Ips Connection (69000)
- GROHE Shower Bar, 24" L (27521000)
- JONES STEPHENS Massage Shower Head, Adj, Plastic (S01020)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0220)
- Olympia Showerhead and Tub Accessories