Shop All Showerhead and Tub Accessories
Olympia
Single Handle Diverter Trim Set in Chrome
Mfr # P-2270T
Zoro # G709980099
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # P-2270T
- Zoro # G709980099
- UPC # 763439860897
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Color | Chrome |
Material | Metal |
Description
Olympia's i2 Collection of faucets brings the spotlight to sophisticated modern design. Featuring sleek lines and unanticipated flair, i2 faucets bring refined culture to any space. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i2 faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery unrivaled by other products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Heating Element, Bare Wire, 240V, 9500W (EX630)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Fitting Type: MNPT (PLE116)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Open, 1/2 in Pipe Size (8214G023)
- KINGSTON BRASS KB958FL Mini-Widespread Bathroom Faucet, Brushed Nickel (KB958FL)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Oil-Rubbed Bronze Trim Kit (3001-RIV-PB-ORB)
- SYMMONS Grab Bar, Slide Mechanism, T-600B (FP-SM6)
- PULSE SHOWERSPAS Ergovalvebar Stainless Steel Polished (4002-SSP)
- KOHLER Hydrorail-R-Arch Shower Column (45211-2MB)
- IDEAL Trm Vinl Rng 12-10 AWG1/4-25PK, PK25 (83-2351)
- KOHLER Statement Wall Supply W/Bracket Vibrant Brushed Nickel (26310-BN)
- POWERS Hydroguard E423 Thermostatic Valve (E423-0000)
- Olympia Showerhead and Tub Accessories