Shop All Single Handle Bathroom Faucets
Olympia
Single Handle Bathroom Faucet in PVD Brushed Nickel
Mfr # L-6092-WD-BN
Zoro # G609979841
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color PVD Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # L-6092-WD-BN
- Zoro # G609979841
- UPC # 763439865960
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Details
Material | Metal |
Color | PVD Brushed Nickel |
Description
Discover the beautifully designed faucets of our new i4 collection. Featuring bold lines and sophisticated curves, the i4 collection is sure to be the statement piece of your bathroom. Available in timeless finishes such as polished chrome and brushed nickel, as well as bold and trendy matte black, which begs to be displayed.We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i4 faucets are built to exceed regulatory requirements and are backed by Olympia's superior service and delivery unrivaled by other products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Wire Sink Grid For Ms3618 Kitchen Sink (WSGMS3618BS)
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline (107-134-NPG)
- KOHLER Hartland 33" X 22" X 9-5/8" Top-Mount (5818-4-96)
- KOHLER Rely(Tm) 60" X 32" Single-Threshold Shower Base With Left-Hand Drain (8459-0)
- OLYMPIA Single Handle Lavatory Faucet in Matte Black (L-6005-MB)
- OLYMPIA Single Handle Bathroom Faucet in Chrome (L-6052-WD)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-CZ-DST)
- DELTA Pivotal Single Handle Bathroom Faucet (599-MPU-DST)
- KEENEY MFG Single Handle Bathroom Faucet with Pop-Up Drain, Polished Chrome, Series: Quadrato (QUA21CCP)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Brushed Brass (LSF8223DL)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- Olympia Single Handle Bathroom Faucets