Shop All Single Handle Bathroom Faucets
Olympia
Single Handle Bathroom Faucet in PVD Brushed Nickel
Mfr # L-6053-BN
Zoro # G109979860
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color PVD Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # L-6053-BN
- Zoro # G109979860
- UPC # 763439867391
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Details
Material | Metal |
Color | PVD Brushed Nickel |
Description
Olympia's i2 Collection of faucets brings the spotlight to sophisticated modern design. Featuring sleek lines and unanticipated flair, i2 faucets bring refined culture to any space. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i2 faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery unrivaled by other products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Reducing Pipe Tee, 3/4 x 1/2 in, 200 psi Pressure (UC412LFA)
- CAMCO SHOWER HEAD KIT-OFF WHITE W/OO INCLUDES HOSE, HEAD, MOUNT&HRDW (43715)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310024005)
- RHEEM Ignition Cable, 25 In (SP8828D)
- OLYMPIA Single Handle Bathroom Faucet in Chrome (L-6052-WD)
- OLYMPIA Single Handle Lavatory Faucet in Matte Black (L-6005-MB)
- DELTA Modern Single Handle Project Pack Faucet- Low Flow (567LF-GPM-PP)
- DELTA Trillian: Single Handle Mid-Height Bathroom Faucet (643-SS-PR-DST)
- DELTA Classic Single Hole Single-Handle Bathroom Faucet in Chrome (583LF-WF)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-SSMPU-LHP-DST)
- DELTA Cassidy Single Handle Channel Bathroom Faucet (598LF-CZMPU)
- Olympia Bathroom Sink Faucets & Accessories