Shop All Single Handle Bathroom Faucets
Olympia
Single Handle Bathroom Faucet in PVD Brushed Nickel
Mfr # L-6031-BN
Zoro # G409979867
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color PVD Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # L-6031-BN
- Zoro # G409979867
- UPC # 763439861559
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Details
Material | Metal |
Color | PVD Brushed Nickel |
Description
The Olympia i1 Collection of faucets features contemporary planes, smooth lines and graceful curves, forming a compact style inspired by modern European design. The i1 series offers versatility, simplicity and style with a streamlined, minimal footprint and easy to clean profile for look you will love for years to come. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i1 faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery unrivaled by other products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (2200-E74ABCP)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000-WS1.0005)
- LDR INDUSTRIES 511-941BG 3/4X1/4 GALV HEX BUSHING (501762)
- ZORO SELECT Towel Bar Brackets, Brushed Nickel Finish (16155)
- OLYMPIA Single Handle Lavatory Faucet in Matte Black (L-6005-MB)
- OLYMPIA Single Handle Bathroom Faucet in Chrome (L-6052-WD)
- GROHE Single Handle Bathroom Faucet, Chrome (34702001)
- CENTRAL BRASS Single Handle Cast Brass Lavatory Faucet in Chrome (1960-DA)
- MOEN Greenfield One-Handle Bathroom Faucet in Chrome (6504)
- CAMBRIDGE PLUMBING Single Stem Short 8 Inch Chrome Vanity Faucet (SFCP)
- MOEN Lindor Chrome Single-Handle Bathroom Sink Faucet 4 in. (84505)
- Olympia Bathroom Sink Faucets & Accessories