Shop All Single Handle Bathroom Faucets
Olympia
Single Handle Bathroom Faucet in PVD Brushed Nickel
Mfr # L-6021-BN
Zoro # G909979817
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color PVD Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympia
- MFR # L-6021-BN
- Zoro # G909979817
- UPC # 763439858238
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Details
Material | Metal |
Color | PVD Brushed Nickel |
Description
The i2v Collection of faucets from Olympia takes the original i2 design to the next level. With inset handles and a sleek curved neck, this modern profile will bring an understated elegance and high-performance that you'll get to enjoy for years.We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i2v faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery unrivaled by other products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Steel Union, Male to Female, 3/4 in (UNY75)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-10mm x 6mm Tube OD (ZUSA-PTC-PBT-150)
- ORION Dilution Trap And Tank, Two Inlets, Poly (OF59155-200)
- ROTHENBERGER Basin Nut Wrench, 12" L (70236)
- OLYMPIA Single Handle Bathroom Faucet in Chrome (L-6052-WD)
- OLYMPIA Single Handle Lavatory Faucet in Matte Black (L-6005-MB)
- DELTA Saylor Single Handle Bathroom Faucet (536-CZMPU-DST)
- PROSOURCE Lav Pop-Up Assembly Plastic (24313-3L)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-99491-4-CP)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-GPM-MPU)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Rustic Bronze (LF-042-YP0U)
- Olympia Single Handle Bathroom Faucets