Shop All Single Handle Bathroom Faucets
Olympia
Single Handle Bathroom Faucet in Oil Rubbed Bronze
Mfr # L-6162-ORB
Zoro # G209979838
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # L-6162-ORB
- Zoro # G209979838
- UPC # 763439854391
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Details
Material | Metal |
Color | Oil Rubbed Bronze |
Description
Classic Versatility + Customizable Performance The Elite Collection of faucets features sculpted ergonomic lever handles, easy-to-use wrist blade handles, mini blade handles, and metal or acrylic round handles. Finish your space with timeless style and exceptional functionality.We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. Elite faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery unrivaled by other products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Drano Professional Strength Gel Drain Clog Remover 160 oz (70462)
- TOTO Hand Dryer, High Speed Ss Finish (HDR111#SS)
- KOHLER Square 42 Grab Bar (23297-BL)
- ZORO SELECT Flexible Coupling, 4.3 psi, 3" Pipe Sz (DX3001-33)
- OLYMPIA Single Handle Bathroom Faucet in Chrome (L-6052-WD)
- OLYMPIA Single Handle Lavatory Faucet in Matte Black (L-6005-MB)
- PIONEER INDUSTRIES Olympia Elite Single Lever Handle Bathroom Faucet with Pop-Up Polished Chrome (L-6161H)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-MPU-LHP-DST)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 4.4 (3LG260H-BN)
- MOEN Greenfield One-Handle Bathroom Faucet in Chrome (6504)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222CTL)
- Olympia Bathroom Sink Faucets & Accessories