Shop All Single Handle Bathroom Faucets
Olympia
Single Handle Bathroom Faucet in Chrome
Mfr # L-6031-WD
Zoro # G009979830
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # L-6031-WD
- Zoro # G009979830
- UPC # 763439861566
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Details
Material | Metal |
Color | Chrome |
Description
The Olympia i1 Collection of faucets features contemporary planes, smooth lines and graceful curves, forming a compact style inspired by modern European design. The i1 series offers versatility, simplicity and style with a streamlined, minimal footprint and easy to clean profile for look you will love for years to come. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i1 faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery unrivaled by other products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 x12 T-552 NO LEAD SILLCOCK (108-135NL)
- DELTA Ara Two Handle Wall Mount Rough (R3500-WL)
- SLOAN Stop Cap Kit H1009A Cp Stop Cap Kit (3/4 Vand Res) (3308790)
- ZORO SELECT Pipe Clamp, Pipe Sz 3 In, Length 7 In (0500345087)
- OLYMPIA Single Handle Bathroom Faucet in Chrome (L-6052-WD)
- OLYMPIA Single Handle Lavatory Faucet in Matte Black (L-6005-MB)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Overall Height: 6" (3MT160-BN)
- DELTA Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (520LF-HDF)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 2.9 (L-6050)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-98827-4-CP)
- DELTA Trinsic: Single Handle Bathroom Faucet (559HAR-RB-DST)
- Olympia Bathroom Sink Faucets & Accessories