Shop All Shower & Bathtub Parts
Olympia
Shower Column in PVD Brushed Nickel
Mfr # P-4550-BN
Zoro # G509980541
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color PVD Brushed Nickel
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # P-4550-BN
- Zoro # G509980541
- UPC # 763439869623
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Details
Color | PVD Brushed Nickel |
Material | Metal |
Description
Contemporary design shouldn_x0012_t have to be expensive. The Olympia i2 series integrates sophisticated modern style with a high-quality, value-driven product line. Built to exceed regulatory requirements, i2 series faucets are easy to install, low maintenance, and incorporate water-saving technology. 100% factory tested which provides increased durability and longevity compared to competing products. Each i2 faucet is backed by Olympia_x0012_s superior service and delivery that is unmatched for products in this class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2131)
- EVERPURE Water Filtration System, 0.5 micron, 18" H (EV932461)
- RSI Richmond 18-1/2x 16-1/4in. D Bath Vanity in Oak with Cultured Marble Vanity Top in White with Basin (C14018A)
- BECKETT Single Stage Clean Cut Pump With 120v Solenoid A2EA6527BX6X1L Replaces PF10322U (PF20322U)
- OLYMPIA Extended Combo Diverter Tub Spout in Chrome (OP-640063)
- OLYMPIA Extended Combo Diverter Tub Spout in PVD Brushed Nickel (OP-640063-BN)
- KOHLER Expanse Curved Shower Rod - Contempor (9351-BS)
- BOOTZ Shower Base, 60 in L, 32 in W, 5 in H, Steel, White, Alcove Installation (010-1101-00)
- MOEN Adjstable Shower Arm, Ch (S116)
- KOHLER Service Kit, Stream Straightener (1325506)
- KOHLER Pitch Transfer Valve Trim (T97091-4-BL)
- Olympia Shower & Bathtub Parts