Shop All Bathtub Drains
Olympia
Overflow and Waste Drain Half Kit in PVD Brushed Nickel
Mfr # D-820H-PVC-BN
Zoro # G809980395
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish PVD Brushed Nickel
- Drain Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # D-820H-PVC-BN
- Zoro # G809980395
- UPC # 763439866486
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Details
Color/Finish | PVD Brushed Nickel |
Drain Material | Metal |
Description
Discover beautifully designed kitchen and bath faucets from Olympia Faucets. Olympia faucets exceed regulatory standards, are easy to install, water efficient and durable.. Outperform the competition by adding our latest faucets to your project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR4100-001)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel Class 150 Flanged Gate Valve (21611015)
- INSTA-CLAMP 3/4 In SS Solder Joint Leak Repair Clamp (3146007030WT)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- OLYMPIA Overflow and Waste Drain Trim Kit in PVD Brushed Nickel (D-820T-BN)
- WESTBRASS Pull & Drain Bath Waste, 22" Make-Up, 17 Ga. Tubing in Polished Nickel (D3265K-05)
- KINGSTON BRASS DTL203 Bathtub Strainer Drain with Rubber (DTL203)
- WESTBRASS Illusionary Overflow, Sch. 40 PVC Plumbers Pack W/ Tip Toe Bath Drain in Stainless Steel (D593PRK-20)
- WATCO Univ NuFit Chrome PP Bathtub Stopper, Grid, Innov OF, Silicone, 2 Pin (948700-PP-CP-G-2P)
- CENTRAL BRASS Multi-Tub Trip Lever Bath Drain, Polished Chrome, Weight: 5.13 (1665-WX)
- WATCO Innovator CableFlex 928 21 in. Sch. 40 PVC Bath Waste (928-CA-PVC-BN)
- Olympia Bathtub Drains