Shop All Bathtub Drains
Olympia
Overflow and Waste Drain Half Kit in Oil Rubbed Bronze
Mfr # D-820HE-PVC-ORB
Zoro # G109980408
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color/Finish Oil Rubbed Bronze
- Drain Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # D-820HE-PVC-ORB
- Zoro # G109980408
- UPC # 763439867285
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Details
Color/Finish | Oil Rubbed Bronze |
Drain Material | Metal |
Description
Discover beautifully designed kitchen and bath faucets from Olympia Faucets. Olympia faucets exceed regulatory standards, are easy to install, water efficient and durable.. Outperform the competition by adding our latest faucets to your project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" x 1-1/4" x 1-1/2" NOM C Copper Reducing Tee (611RR 11/2x11/4x11/2)
- ZURN ELKAY Zurn One Z.UR1.S Sensor Urinal System with Wall Hung Urinal and Flush Valve (995ZUR1S)
- STEEL & OBRIEN 4" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-4-RWN-304)
- CHICAGO FAUCET Pre-Rinse Hose, Brass (83-44ABNF)
- OLYMPIA Overflow and Waste Drain Trim Kit in PVD Brushed Nickel (D-820T-BN)
- GEBERIT Bd 52 Pvc 1.5" L84-H84 (151.511.00.1)
- THRIFCO PLUMBING Push Pull Waste & Overflow Assembly (4401714)
- WESTBRASS 1-1/2” Bath Drain W/ Grid and Screw in Polished Brass (D3311-C-01)
- PROPLUS PVC Waste and Overflow Half Kit 1 Hole Chrome (173334)
- WATCO 901 Series Sch. 40 PVC Half Kit - Foot Act. (901-FA-PVC-PB)
- BRASSTECH Tub Drain Kit in Polished Nickel (275/15)
- Olympia Bathtub Drains