Shop All Ovens and Ranges
Olympia
Olympia 3602514 6 x 36 in. Ventis Single-Wall Black Stove Pipe with Cold Rolled Stainless Steel - 22 Gauge
Mfr # 3602514
Zoro # G803987543
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympia
- MFR # 3602514
- Zoro # G803987543
- Country of Origin China
- Category Ovens and Ranges
Description
Ventis Single-Wall Black Stove Pipe with Cold Rolled Stainless Steel
Features- Perfectly Round, Perfect Fit Pipe to Pipe with our Butt-welding and forming technology
- Manufactured from Heavy Duty, 22 Gauge Cold-Rolled Steel
- Fume-Free finish eliminates the smell on initial firing
- Our finish process also gives our pipe a scratch resistant finish
- Rust-Free No need to hide rusty pipes
- Install Ventis Black with pride
- Ten year limited warranty
- Color: Black
- Size: 6 x 36 in.
- Material: Stainless Steel
- Gauge: 22
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Milwaukee Brewers 40oz Flipside Powder Coat Tumbler (516-S40PT-34)
- SOUTHBEND Tube, Flex 3/8 X 5 (1187477)
- CARLISLE FOODSERVICE Carafe, 1 Liter, Clr, PK12 (7090207)
- AMERICAN DISH SERVICE Heater Relay Contactor Delay (291-3027)
- MASTER GRADE HD Commercial Induction Cooker 20 levels power 1, 300 - 3, 400W (IC-2000)
- FORNO Capriasca Titanium Professional 36In. Freestanding Dual Fuel Range (FFSGS6187-36)
- COOKING PERFORMANCE GROUP 48EG48CB Electric 48inCountertop Griddle w Thermos Controls 48inRefrigerated Base-208/240V 16000W (35148EG48CB)
- CUSIMAX Ceramic Double Burner, 1800W Portable Infrared Burner, Red (CMIP-B180R)
- FORNO Mazzanta 30In. Gas Range, 5 Burners (FFSGS6242-30S)
- VULCAN RESTAURANT EQUIPMENT Vulcan MSA48-102 Heavy-DutyFlat Top Griddle/Grill, Propane, S/S, 4 Burners (MSA48-102)
- CAFRAMO Caframo 3586393 812AMKBX Black Fan Eco Stove with Nickel Blade (3586393)
- Olympia Ovens and Ranges