Olympia 3602223 4 in. Ventis Direct Vent Pipe Co-Linear Top Termination with 3 in. Exhaust & 3 in. Air Intake
Mfr # 3602223
Zoro # G204121362
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # 3602223
- Zoro # G204121362
- Country of Origin China
- Category Furnace and Heater Parts
Description
Ventis Direct Vent Pipe Co-Linear Top Termination with 3 in. Exhaust & 3 in. Air Intake
The Co-Linear Top Termination is built with an 18" x 18" top plate. The VDV-CTT04 has a 3" Exhaust and 3" Air Intake. The VDV-CTT43 has a 4" Exhaust and 3" Air Intake. Both the Vertical Cap and High Wind Cap will fit the Cap Adapter. Two flexible liners will complete the installation.
The Co-Linear Appliance Adapter connects 3" flexible liners to the appliance. This adapter can be used with the Co-Linear Top Termination. Use the Masonry Co-Linear Adapter when converting from 4" Direct Vent to Co-Linear at the thimble. Come with either a 3" or 4" exhaust.
Specifications- Size: 4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA BREEZ Single Speed Exhaust Fan 100 Cfm (ITG100)
- QUICK ROOF ROOF SEAM TAPE 3""X25' (BST325)
- REZNOR Fan Motor, 1/2 HP, 115V, 1 Phase (156275)
- MOVINCOOL Cold Air Self-Supported Duct, 5 in W, 10 ft L (LA481744-0420)
- PLEWS-EDELMANN 8 Gallon Galvanized Steel Radiator Drain Pan (75-750)
- EMPIRE VENTILATION Flat Roof Mounting Base, 14 In Galvanized (FB14G)
- FIROMATIC Ts150B Round Thermal Switch 165 (TS150B)
- HONEYWELL HOME BUILDER PACK, V8043E1012 3/4" SWEAT WITH END SWITCH AND T87K1007 (Y496B1024)
- NORDYNE 01-0840 Sequencer H (01-0840)
- RELIANCE WATER HEATERS Pilot Assembly Lp (100109243)
- MARATHON 10 Hp Variable Speed Motor, 3 Phase, 1800 Rpm, Y547 (Y547)
- Olympia Furnace and Heater Parts