Olympia

Olympia 3602187 4 in. Ventis Direct Vent Pipe with 304L Stainless Steel Wall Support


product price: $52.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ventis Direct Vent Pipe with 304L Stainless Steel Wall Support

Features
  • Adjusts from 1" to 4" clearance from the wall
  • A wall support is required when vertical lengths extend over 8'
Specifications
  • Size: 4 in.
  • Material: Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.