Olympia 3602151 4 in. Ventis Direct 304L Stainless Steel Siding Stand-Off
Mfr # 3602151
Zoro # G704121497
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # 3602151
- Zoro # G704121497
- Country of Origin China
- Category Gas Vent Pipe
Description
304L Stainless Steel Siding Stand-Off
The Horizontal Cap is made from 304 Stainless Steel or Copper. The cap has a unique heat transferring design that keeps the heat away from the house and will not mix with the fresh air intake with the exhaust air. This Cap Does Not Require A Stand-Off For Vinyl Siding. The stand-off is optional.
The siding stand off is made from all 304 Stainless Steel. It will stand the Horizontal Cap off of the house siding and also protect the siding from heat. Snorkel Caps are used when there is a need to vertically extend the exhaust termination on the exterior side of the structure.
Specifications- Size: 4 in.
- Material: Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Ignition Module (30W34)
- DAYTON 18" Tubeaxial Fan (166205A)
- AIR HANDLER 12 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U598)
- CPS PRODUCTS Remov Univ Valve (TLVC2)
- OLYMPIA 4 x 12 in. Rhino Rigid Stainless Steel 304L Chimney Liner (3601385)
- OLYMPIA 5 x 12 in. Rhino Rigid Stainless Steel 316L Chimney Liner (3601428)
- OLYMPIA 6 x 36 in. Rhino Rigid Stainless Steel 304L Chimney Liner (3601400)
- OLYMPIA 9 x 48 in. Rhino Rigid Stainless Steel 316L Chimney Liner (3601508)
- OLYMPIA 8 in. Rhino Rigid Stainless Steel 304L Telescoping Chimney Liner (3601416)
- OLYMPIA 6 in. Rhino Rigid Stainless Steel 316L Telescoping Chimney Liner (3601451)
- DURAVENT Duravent 3PVL-X6R 3 in. Chimney Adapter (182930)
- Olympia Gas Vent Pipe