Olympia 3602147 4 in. Ventis Direct Vent Pipe with 304L Stainless Steel Horizontal Cap
Mfr # 3602147
Zoro # G204121485
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # 3602147
- Zoro # G204121485
- Country of Origin China
- Category Gas Vent Pipe
Description
Ventis Direct Vent Pipe with 304L Stainless Steel Horizontal Cap
The Horizontal Cap is made from 304 Stainless Steel or Copper. The cap has a unique heat transferring design that keeps the heat away from the house and will not mix with the fresh air intake with the exhaust air. This Cap Does Not Require A Stand-Off For Vinyl Siding. The stand-off is optional.
The siding stand off is made from all 304 Stainless Steel. It will stand the Horizontal Cap off of the house siding and also protect the siding from heat. Snorkel Caps are used when there is a need to vertically extend the exhaust termination on the exterior side of the structure.
Specifications- Size: 4 in.
- Material: Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RW BECKETT Air Tube Combination, 5-3/8 In, Less Head (AF53GU)
- IEC 120HP, 115V FAN COIL MOTOR (E020-70556302)
- EASY HEAT Cable Kit Roof Deice160' (ADKS-800)
- BEACON MORRIS Right Hand End Cover (TP14-EC3R)
- OLYMPIA 6 in. Rhino Rigid Stainless Steel 316L Telescoping Chimney Liner (3601451)
- OLYMPIA 8 in. Rhino Rigid Stainless Steel 304L Telescoping Chimney Liner (3601416)
- OLYMPIA 6 x 36 in. Rhino Rigid Stainless Steel 304L Chimney Liner (3601400)
- OLYMPIA 5 x 12 in. Rhino Rigid Stainless Steel 316L Chimney Liner (3601428)
- OLYMPIA 6 in. Hybrid 316L Stainless Steel 90 deg Adjustable Liner Elbow (3601071)
- OLYMPIA 9 x 48 in. Rhino Rigid Stainless Steel 316L Chimney Liner (3601508)
- B & K PELVENT APPLNC ADPTR 3"" (3PVL-ADR)
- Olympia Heating Ventilation