Olympia 3601980 6 in. Ventis Class-A All Fuel Chimney with 403 Stainless Steel Wall Pass-Thru Cover Plate
Mfr # 3601980
Zoro # G704121480
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # 3601980
- Zoro # G704121480
- Country of Origin China
- Category Gas Vent Pipe
Description
Ventis Class-A All Fuel Chimney with 403 Stainless Steel Wall Pass-Thru Cover Plate
Use the Wall Pass-Thru when a Class-A chimney passes horizontally thru a combustible wall. Adjustable from 4" to 8" and includes a 10" length Finishing Cover to go over the Class-A pipe on the interior.
Exterior is stain coat black steel "paint ready" to match the home exterior. The Pass-Thru Cover plate is 430 stainless steel. It is used to cover the exterior side of the Wall Pass-Thru. It's easy and it matches the pipe.
Use the Siding Trim Kit to seal the outside of your Wall Pass-Thru when the structure is fitted with vinyl or aluminum siding. The 30° Wall Pass-Thru is great for those instances where the wall penetration is below grade!
Specifications- Size: 6 in.
- Material: Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Rigid Cell Air Filter, 20x24x6" (2GHJ1)
- UNITED ELECTRIC Pressure Switch (H100-703)
- ROBERTSHAW Line Voltage Thermostat, SPST Heating, 3"W (802)
- UNIWELD Refrigerant Gauge, 2.5" H/P, 500 psi, Red (G29LD)
- OLYMPIA 6 x 36 in. Rhino Rigid Stainless Steel 304L Chimney Liner (3601400)
- OLYMPIA 6 in. Rhino Rigid Stainless Steel 316L Telescoping Chimney Liner (3601451)
- OLYMPIA 4 x 12 in. Rhino Rigid Stainless Steel 304L Chimney Liner (3601385)
- OLYMPIA 8 in. Rhino Rigid Stainless Steel 304L Telescoping Chimney Liner (3601416)
- OLYMPIA 5 x 12 in. Rhino Rigid Stainless Steel 316L Chimney Liner (3601428)
- OLYMPIA 6 in. Hybrid 316L Stainless Steel 90 deg Adjustable Liner Elbow (3601071)
- INTEGRA MILTEX Selkirk Corporation JSC6ASE 6 Inch Model DSP Double-Wall Stovepipe Adaptor Stovepipe To Chimney Stainless Steel Painted Black (77690)
- Olympia Gas Vent Pipe