Olympia 3601976 6 in. Ventis Class-A All Fuel Chimney with 403 Stainless Steel Siding Trim Kit
Mfr # 3601976
Zoro # G404121452
Product Information
- Brand Olympia
- MFR # 3601976
- Zoro # G404121452
- Country of Origin China
- Category Gas Vent Pipe
Description
Ventis Class-A All Fuel Chimney with 403 Stainless Steel Siding Trim Kit
Use the Wall Pass-Thru when a Class-A chimney passes horizontally thru a combustible wall. Adjustable from 4" to 8" and includes a 10" length Finishing Cover to go over the Class-A pipe on the interior.
Exterior is stain coat black steel "paint ready" to match the home exterior. The Pass-Thru Cover plate is 430 stainless steel. It is used to cover the exterior side of the Wall Pass-Thru. It's easy and it matches the pipe.
Use the Siding Trim Kit to seal the outside of your Wall Pass-Thru when the structure is fitted with vinyl or aluminum siding. The 30° Wall Pass-Thru is great for those instances where the wall penetration is below grade!
Specifications- Size: 6 in.
- Material: Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 15X25X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (15251.C 4PK)
- AMERI-VENT Kit, 5" Dia. (5EK)
- AMERICAN METAL FILTER 20 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102025)
- A.O. SMITH Pilot Assembly, Rated to 190 Degree F (100109295)
- OLYMPIA 6 in. Rhino Rigid Stainless Steel 316L Telescoping Chimney Liner (3601451)
- OLYMPIA 4 x 12 in. Rhino Rigid Stainless Steel 304L Chimney Liner (3601385)
- OLYMPIA 6 in. Hybrid 316L Stainless Steel 90 deg Adjustable Liner Elbow (3601071)
- OLYMPIA 9 x 48 in. Rhino Rigid Stainless Steel 316L Chimney Liner (3601508)
- OLYMPIA 5 x 12 in. Rhino Rigid Stainless Steel 316L Chimney Liner (3601428)
- OLYMPIA 8 in. Rhino Rigid Stainless Steel 304L Telescoping Chimney Liner (3601416)
- MOBILIARIO Wind Linear Deflector Glass, Tall (MO2559873)
- Olympia Heating Ventilation