Olympia 3601791 8 in. Ventis Class-A All Fuel Chimney with 304L Stainless Steel Spark Arrestor Screen
Mfr # 3601791
Zoro # G904121259
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia
- MFR # 3601791
- Zoro # G904121259
- Country of Origin China
- Category Gas Vent Pipe
Description
Ventis Class-A All Fuel Chimney with 304L Stainless Steel Spark Arrestor Screen
Standard Rain Cap is a stainless steel cap you can be proud to install. The Wood Style has more open screening than the standard cap. A good choice to provide some pest protection with less creosote buildup issues. Use the Wide Open Style for solid fuel installations with creosote clogging issues. The Class-A Diamond Cap is similar to the Open Style Cap but it contains stainless steel 3/4" screening.
The Wind Directional Cap has been solving wind related down draft problems for decades. This proven solution is ready to connect to Ventis Class-A pipe. This is a no screen cap. If you are installing Ventis Class-A under a stone slate or some other custom shroud, then you will need the Pipe End Cap. This will close off the top section of pipe to keep moisture from contacting the insulation. The Spark Arrestor Screen can be installed in most Ventis Class-A caps. It will not fit the Diamond or Wind Directional Caps.
Specifications- Size: 8 in.
- Material: Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/2000 W (2HAC7)
- DAYTON 2.5/1.95kW Electric Utility Heater, 1-Phase, 240/208V (2HDA1)
- NOVATEK Novatek Square Filter For Novair 700, 2inL x 16inW x 16inH (F4720)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 10 (4YUY7)
- OLYMPIA 5 x 12 in. Rhino Rigid Stainless Steel 316L Chimney Liner (3601428)
- OLYMPIA 6 in. Hybrid 316L Stainless Steel 90 deg Adjustable Liner Elbow (3601071)
- OLYMPIA 9 x 48 in. Rhino Rigid Stainless Steel 316L Chimney Liner (3601508)
- OLYMPIA 8 in. Rhino Rigid Stainless Steel 304L Telescoping Chimney Liner (3601416)
- OLYMPIA 6 x 36 in. Rhino Rigid Stainless Steel 304L Chimney Liner (3601400)
- OLYMPIA 4 x 12 in. Rhino Rigid Stainless Steel 304L Chimney Liner (3601385)
- IMPERIAL MFG Elbow Pipe 90Dgre 24Ga 7In Blk (BM0024)
- Olympia Heating Ventilation