Shop All LED Light Bulbs
Olympia Lighting, Inc.
Cluster LED Bulb 40W 55K E39 208-480V
Mfr # CL-40W8H-55K-E39
Zoro # G610623719
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39
- Bulb Type LED
- Dimmable No
- Light Distribution 360 Degrees
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Lighting, Inc.
- MFR # CL-40W8H-55K-E39
- Zoro # G610623719
- UPC # 894133013002
- Country of Origin United States
- Category LED Light Bulbs
Dimensions
Length | 6.25 in. |
Light Bulb Dia. | 3.5 in. |
Details
Bulb Base Type | E39 |
Bulb Type | LED |
Dimmable | No |
Light Distribution | 360 Degrees |
Watts | 40 |
Light Technology | LED |
Color Tuning | No |
Light Color | white light |
Standards | UL |
Indoor/Outdoor Usage | indoor/outdoor |
Color Temperature | 5500K |
Item | Light Bulb |
Color | White |
Number of Lights | 1 |
Description
40W LED Bulb with 6,400 lumens, equivalent to 175W MH/HPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LIGHTING Industrial Headlamps, Black, Al, 3 3/4 in L (HM70R)
- STREAMLIGHT Yellow Rechargeable Led Proprietary, 275 lm lm (68785)
- ILC Replacement for Lights OF America 2630b replacement light bulb lamp (2630B LIGHTS OF AMERICA)
- FEIT ELECTRIC LED A19 E26 BW 60W 1PK (OM60930CA10KGAR)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 65W 55K E39 208-480V (CL-65W8H-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 80W 55K E39 208-480V (CL-80W8H-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 250W 55K E39 120-277V (CL-250W12-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 150W 55K E39 120-277V (CL-150W11-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 40W 55K E39 120-277V (CL-40W8-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 250W 55K E39 208-480V (CL-250W12H-55K-E39)
- SATCO 8-Watt BT15 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Vo (S21856)
- Olympia Lighting, Inc. LED Light Bulbs