Shop All LED Light Bulbs
Olympia Lighting, Inc.
Cluster LED Bulb 350W 55K E39 208-480V
Mfr # CL-350W12XH-55K-E39
Zoro # G010623722
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39
- Bulb Type LED
- Dimmable No
- Light Distribution 360 Degrees
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympia Lighting, Inc.
- MFR # CL-350W12XH-55K-E39
- Zoro # G010623722
- UPC # 894133012500
- Country of Origin United States
- Category LED Light Bulbs
Dimensions
Length | 13.75 in. |
Light Bulb Dia. | 5.5 in. |
Details
Bulb Base Type | E39 |
Bulb Type | LED |
Dimmable | No |
Light Distribution | 360 Degrees |
Watts | 350 |
Light Technology | LED |
Item | Light Bulb |
Indoor/Outdoor Usage | indoor/outdoor |
Standards | UL |
Color Temperature | 5500K |
Color Tuning | No |
Light Color | white light |
Number of Lights | 1 |
Color | White |
Description
350W LED Bulb with 56,000 lumens, equivalent to 1,500W MH/HPS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- MILWAUKEE TOOL M18 RADIUS Site Light/Charger w/ ONE-KEY (2150-20)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 100W 55K E39 120-277V (CL-100W8-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 120W 55K E39 120-277V (CL-120W8-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 250W 55K E39 208-480V (CL-250W12H-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 300W 55K E39 120-277V (CL-300W12-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 120W 55K E39 208-480V (CL-120W11H-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 65W 55K E39 208-480V (CL-65W8H-55K-E39)
- ILC Replacement for Philips F32t8/tl735 LED Replacement replacement light bulb lamp (F32T8/TL735 LED REPLACEMENT PHILIPS)
- Olympia Lighting, Inc. LED Light Bulbs