Shop All LED Light Bulbs
Olympia Lighting, Inc.
Cluster LED Bulb 300W 55K E39 120-277V
Mfr # CL-300W12-55K-E39
Zoro # G510623727
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39
- Bulb Type LED
- Dimmable No
- Light Distribution 360 Degrees
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Lighting, Inc.
- MFR # CL-300W12-55K-E39
- Zoro # G510623727
- UPC # 894133012197
- Country of Origin United States
- Category LED Light Bulbs
Dimensions
Length | 12.5 in. |
Light Bulb Dia. | 5.5 in. |
Details
Bulb Base Type | E39 |
Bulb Type | LED |
Dimmable | No |
Light Distribution | 360 Degrees |
Watts | 300 |
Light Technology | LED |
Light Color | white light |
Item | Light Bulb |
Color Tuning | No |
Standards | UL |
Color Temperature | 5500K |
Indoor/Outdoor Usage | indoor/outdoor |
Number of Lights | 1 |
Color | White |
Description
300W LED Bulb with 48,000 lumens, equivalent to 1,200W MH/HPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Floodlight, LED, SMD, 20W, 4000K (ASD-SFL2040)
- ILC Replacement for Satco S4882 replacement light bulb lamp, 4PK (S4882 SATCO)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- POWEROPTIX Head Lamp COB LED - Black (032-92550)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 250W 55K E39 120-277V (CL-250W12-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 100W 55K E39 120-277V (CL-100W8-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 40W 55K E39 120-277V (CL-40W8-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 40W 55K E39 208-480V (CL-40W8H-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 120W 55K E39 120-277V (CL-120W8-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 120W 55K E39 208-480V (CL-120W11H-55K-E39)
- FEIT ELECTRIC DWNLT RETRO LED5/6""10.5W (74206/CA)
- Olympia Lighting, Inc. LED Light Bulbs