Shop All LED Light Bulbs
Olympia Lighting, Inc.
Cluster LED Bulb 250W 55K E39 120-277V
Mfr # CL-250W12-55K-E39
Zoro # G210623713
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39
- Bulb Type LED
- Dimmable No
- Light Distribution 360 Degrees
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Lighting, Inc.
- MFR # CL-250W12-55K-E39
- Zoro # G210623713
- UPC # 894133012029
- Country of Origin United States
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 5.5 in. |
Length | 12.5 in. |
Details
Bulb Base Type | E39 |
Bulb Type | LED |
Dimmable | No |
Light Distribution | 360 Degrees |
Watts | 250 |
Light Technology | LED |
Color Temperature | 5500K |
Item | Light Bulb |
Indoor/Outdoor Usage | indoor/outdoor |
Standards | UL |
Light Color | white light |
Color Tuning | No |
Color | White |
Number of Lights | 1 |
Description
250W LED Bulb with 40,000 lumens, equivalent to 1,000W MH/HPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED U-Tube, 2100 lm, 4000K Color Temp. (15.5T8-6U/COR/24-840/MF21/G 10/1)
- COLEMAN CABLE SYSTEMS PHOTOCELL TWIST TOLOCK (59412WD)
- BAYCO Intrinsically Safe LED Flashlight (XPP-5422G)
- GE LAMPS CFL Ballast, Electronic, 43/44W, 120/277V (GEC-242-MVPS-3W)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 300W 55K E39 120-277V (CL-300W12-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 80W 55K E39 208-480V (CL-80W8H-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 150W 55K E39 120-277V (CL-150W11-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 100W 55K E39 120-277V (CL-100W8-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 40W 55K E39 120-277V (CL-40W8-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 65W 55K E39 120-277V (CL-65W8-55K-E39)
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 2700K Warm White Dimmable E26 Base 12-Pack (LR31870-12PK)
- Olympia Lighting, Inc. LED Light Bulbs