Shop All LED Light Bulbs
Olympia Lighting, Inc.
Cluster LED Bulb 120W 55K E39 120-277V
Mfr # CL-120W8-55K-E39
Zoro # G810623717
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39
- Bulb Type LED
- Dimmable No
- Light Distribution 360 Degrees
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Lighting, Inc.
- MFR # CL-120W8-55K-E39
- Zoro # G810623717
- UPC # 894133011565
- Country of Origin United States
- Category LED Light Bulbs
Dimensions
Length | 9.75 in. |
Light Bulb Dia. | 4.5 in. |
Details
Bulb Base Type | E39 |
Bulb Type | LED |
Dimmable | No |
Light Distribution | 360 Degrees |
Watts | 120 |
Light Technology | LED |
Light Color | white light |
Color Tuning | No |
Standards | UL |
Indoor/Outdoor Usage | indoor/outdoor |
Item | Light Bulb |
Color Temperature | 5500K |
Number of Lights | 1 |
Color | White |
Description
120W LED Bulb with 19,200 lumens, equivalent to 500W MH/HPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILA LED, 11.5 W, A19, Medium Screw (E26), PK8 (929001360033)
- SIGNIFY LED Lamp, 24 deg. Angle, 2700K Color Temp. (8MR16/LED/827/F25/DIM 12V 10/1FB)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 480V, 5FT (OCS 480 05 WH M35)
- JANDORF Socket Single Pin Plunger Fluorescent Lamp Socket (C60493)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 100W 55K E39 120-277V (CL-100W8-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 40W 55K E39 120-277V (CL-40W8-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 65W 55K E39 120-277V (CL-65W8-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 250W 55K E39 120-277V (CL-250W12-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 300W 55K E39 120-277V (CL-300W12-55K-E39)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 65W 55K E39 208-480V (CL-65W8H-55K-E39)
- SUNLITE LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 850 Lumens, E26, Dimmable, 5000K DayLght, 6PK (40982-SU)
- Olympia Lighting, Inc. LED Light Bulbs