Shop All Shower Heads
Olympia
Handheld Shower Set in Matte Black
Mfr # P-4530-MB
Zoro # G509980220
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympia
- MFR # P-4530-MB
- Zoro # G509980220
- UPC # 763439859983
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Details
Color | Matte Black |
Material | Metal |
Description
Olympia's i2 Collection of faucets brings the spotlight to sophisticated modern design. Featuring sleek lines and unanticipated flair, i2 faucets bring refined culture to any space. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i2 faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery unrivaled by other products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HD Pipe Strap, Zinc Plated, 2 1/2 In (HDPZ-250)
- AMERICAN STANDARD Adhesive 30ft (9330.014)
- LEGEND VALVE 1/2" X 3/8" CHROME ELBOW (310-305CP)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 in (0390002947)
- LARSEN SUPPLY CO Larsen Supply 08-1979 0.75 x 0.37 x 0.18 x 0.06 in. Rubber Shower Head & Personal Shower Hose Washer - Pack Of 6 (658276)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K135A1)
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead (6399EP)
- RIOBEL 2-Jet Shower Head With Arm (343C-WS)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-MB-E2)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52161-KS-PR25)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (RP73384CZ)
- Olympia Shower Heads