Shop All Widespread Bathroom Faucets
Olympia Faucets
Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Overall Height: 8"
Mfr # L-7420-BN
Zoro # G6855275
product price: $149.04
/ea
Free Shipping & Returns
$149.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 5.3
- Spout Reach 4"
- Connection Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # L-7420-BN
- Zoro # G6855275
- UPC # 763439860194
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Connection Size | 3/8" |
Overall Height | 8" |
Center-Center Fitting Size | 4 - 12" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Weight | 5.3 |
Spout Reach | 4" |
Finish | Brushed Nickel |
Valve Type | Ceramic Disc |
Connection Type | Compression Hose |
Flow Rate (GPM) | 1.2 |
Installation | Deck Mount |
Style | Transitional |
Handle Included | Yes |
Mount Type | Widespread |
Handle Style | Lever |
Description
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Welded Nipple, S40,304/L, 2X6" (4321001220)
- KOHLER Valve Kit (1124742)
- RIOBEL 2-Way Type T/P (Thermostatic/Pressure Balance) Coaxial Valve Trim (TGS23C)
- DIXON Hot and Cold Water Mixing Station, Domestic (WDS1)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Weight: 6.6 (L-7332)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Weight: 5.7 (L-7472)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Number of Holes: 3 Hole (L-7330)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Bronze, Flow Rate (GPM): 1.2 (L-7472-ORB)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Bronze, Weight: 6.6 (L-7332-ORB)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 6.8 (L-7372-BN)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 20" (L-7372)
- Olympia Faucets Bathroom Sink Faucets & Accessories