Shop All Widespread Bathroom Faucets
Olympia Faucets
Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel
Mfr # L-7422-BN
Zoro # G6508066
product price: $152.15
/ea
Free Shipping & Returns
$152.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Finish Brushed Nickel
- Weight 5.3
- Spout Reach 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # L-7422-BN
- Zoro # G6508066
- UPC # 763439859754
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Connection Size | 3/8" |
Overall Height | 8" |
Center-Center Fitting Size | 4 - 12" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Weight | 5.3 |
Spout Reach | 4" |
Valve Type | Ceramic Disc |
Connection Type | Compression Hose |
Flow Rate (GPM) | 1.2 |
Style | Transitional |
Handle Included | Yes |
Handle Style | Lever |
Mount Type | Widespread |
Installation | Deck Mount |
Description
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN SCIENTIFIC 24V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-E60-AA86B)
- SPEAKMAN Commander Exposed Shower with Cross Handles, 1.75gpm (SC-1220-AF-E175)
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (1/2 LF 26AA)
- ZORO SELECT 3" Butt Weld 316L SS Long Radius 90 Degree Elbow Sch 40 (4381020670)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Bronze, Flow Rate (GPM): 1.2 (L-7472-ORB)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 6.8 (L-7372-BN)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Bronze, Weight: 6.6 (L-7332-ORB)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Number of Holes: 3 Hole (L-7330)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Flow Rate (GPM): 1.2 (L-7470)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Weight: 6.6 (L-7332)
- DELTA Dryden Two Handle Widespread Bathroom Faucet (3551-MPU-DST)
- Olympia Faucets Widespread Bathroom Faucets