Shop All Widespread Bathroom Faucets
Olympia Faucets
Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Height: 8"
Mfr # L-7420
Zoro # G6505643
product price: $127.31
/ea
Free Shipping & Returns
$127.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 5.3
- Connection Type Compression Hose
- Flow Rate (GPM) 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # L-7420
- Zoro # G6505643
- UPC # 763439860187
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Overall Height | 8" |
Connection Size | 3/8" |
Center-Center Fitting Size | 4 - 12" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Weight | 5.3 |
Connection Type | Compression Hose |
Flow Rate (GPM) | 1.2 |
Valve Type | Ceramic Disc |
Finish | Polished Chrome,Brushed Nickel |
Spout Reach | 4" |
Style | Transitional |
Handle Included | Yes |
Handle Style | Lever |
Installation | Deck Mount |
Mount Type | Widespread |
Description
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE CAPS Pipe Plug, 3" Nominal Sz, 2.75" min dia (Night Cap 3 Inch)
- TECTITE BY APOLLO 3/4 in. IPS x 3/4 in. CTS Brass Push-to-Connect Conversion Coupling (FSBIPSC34)
- LEGEND VALVE 2 NO LEAD PRESS INLINE CHECK (105-458NL)
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 2" (22228)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Nickel, Weight: 6.8 (L-7372-BN)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Overall Width: 20" (L-7372)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Weight: 5.7 (L-7472)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Bronze, Weight: 6.6 (L-7332-ORB)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Flow Rate (GPM): 1.2 (L-7470)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Weight: 6.6 (L-7332)
- Olympia Faucets Bathroom Sink Faucets & Accessories