Shop All Showerheads and Tub Faucets
Olympia Faucets
Two Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 4.7
Mfr # P-1220
Zoro # G6506815
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Single Function 1-3/4" Showerhead, Arm and Flange, 1/2" IPS Diverter Tub Spout, 8" Cast Brass Valve
- Features Built-in Transfer Valve
- Flow Rate 1.75 gpm
- ADA Compliant No
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # P-1220
- Zoro # G6506815
- UPC # 763439848949
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 1-3/4" |
Connection Size | 1/2" |
Details
Includes | Single Function 1-3/4" Showerhead, Arm and Flange, 1/2" IPS Diverter Tub Spout, 8" Cast Brass Valve |
Item | Two Handle Shower Set |
Features | Built-in Transfer Valve |
Flow Rate | 1.75 gpm |
ADA Compliant | No |
Finish | Polished Chrome |
Shower Head Type | Two Handle |
Connection | 1/2" IPS Female Inlets |
Material | Cast Brass |
Connection Type | IPS |
Flow Rate (GPM) | 1.75 |
Weight | 4.7 |
Mount Type | Wallmount |
Style | Traditional |
Handle Style | Acrylic Round |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1/2 In. (582 1/2)
- TOTO Dispenser, Spout For Soap Dispenser (231511T1)
- PROPLUS Push Button Tank Lever, Side Mount Chrome (191019)
- ZORO SELECT 1" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (6KC80)
- OLYMPIA FAUCETS Two Handle Shower Set, IPS, Wallmount, Brushed Nickel (P-1232-BN)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome (P-3230)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Polished Chrome (T-2372)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Flow Rate (GPM): 1.75 (P-3220)
- OLYMPIA FAUCETS Single Function Showerhead, Polished Chrome, Flow Rate (GPM): 1.75 @ 80 PSI (OP-640038)
- OLYMPIA FAUCETS Four Functions Showerhead, Polished Chrome (OP-640035)
- MOEN Slide Bars Brushed Nickel (A742BN)
- Olympia Faucets Showerheads and Tub Faucets