Shop All Showerheads and Tub Faucets
Olympia Faucets
Two Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Handle Style: Round
Mfr # P-1210
Zoro # G6507305
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Single Function 1-3/4" Showerhead, Arm and Flange, 1/2" IPS Diverter Tub Spout, 8" Cast Brass Valve
- Features Built-in Transfer Valve, Metal Round Handles
- Flow Rate 1.75 gpm
- ADA Compliant No
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympia Faucets
- MFR # P-1210
- Zoro # G6507305
- UPC # 763439848918
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 1-3/4" |
Connection Size | 1/2" |
Details
Includes | Single Function 1-3/4" Showerhead, Arm and Flange, 1/2" IPS Diverter Tub Spout, 8" Cast Brass Valve |
Item | Two Handle Shower Set |
Features | Built-in Transfer Valve, Metal Round Handles |
Flow Rate | 1.75 gpm |
ADA Compliant | No |
Finish | Polished Chrome |
Shower Head Type | Two Handle |
Connection | 1/2" IPS Female Inlets |
Flow Rate (GPM) | 1.75 |
Material | Cast Brass |
Connection Type | IPS |
Weight | 4.7 |
Handle Style | Round |
Mount Type | Wallmount |
Style | Traditional |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/EPDM, Full Port, Flanged (TBH1100A0FE0000)
- MOEN Sensor, Single Hole Mount, Commercial 1 Hole Gooseneck Bathroom Faucet (CA8303)
- BECK 3" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331045401)
- AMERICAN STANDARD Cartridge FMty FaucetIn Blister Pack (951764-0070AP)
- OLYMPIA FAUCETS Single Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome (P-2000)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel (P-3230-BN)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome (P-3230)
- OLYMPIA FAUCETS Two Handle Shower Set, IPS, Wallmount, Brushed Nickel (P-1232-BN)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 5.5 (P-3210)
- OLYMPIA FAUCETS Single Handle Shower Set, IPS, Wallmount, Polished Chrome (P-2002)
- MOEN Chrome Cycling Shower Only (T42315NH)
- Olympia Faucets Showerheads and Tub Faucets