Shop All Showerheads and Tub Faucets
Olympia Faucets
Two Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel, Flow Rate (GPM): 1.5
Mfr # P-1250-BN
Zoro # G6506772
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Single Function 2-11/16" Standard Showerhead-1.5 GPM, Arm and Flange, 8" Cast Brass Valve, 1/2" IPS Diverter Tub Spout
- Features Built-in Transfer Valve, Washerless Cartridge Operation
- Flow Rate 1.5 gpm
- ADA Compliant Yes
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympia Faucets
- MFR # P-1250-BN
- Zoro # G6506772
- UPC # 763439852205
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 2-11/16" |
Connection Size | 1/2" |
Details
Includes | Single Function 2-11/16" Standard Showerhead-1.5 GPM, Arm and Flange, 8" Cast Brass Valve, 1/2" IPS Diverter Tub Spout |
Item | Two Handle Shower Set |
Features | Built-in Transfer Valve, Washerless Cartridge Operation |
Flow Rate | 1.5 gpm |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Connection | 1/2" IPS Female Inlets |
Material | Cast Brass |
Flow Rate (GPM) | 1.5 |
Connection Type | IPS |
Weight | 5.6 |
Handle Style | Lever |
Mount Type | Wallmount |
Style | Traditional |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Yes ADA, Bottle Fill Station, Sngl Cooler, SS (EZSDWSSK)
- DELTA Mul1718 SHWR Assembly (RP46463)
- ANVIL Riser Clamp, Pipe Sz 3/4In, 8 7/8 In L (0500173521)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 3/4 in Pipe Size (838-167)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 5.5 (P-3210)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome (P-3230)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Brushed Nickel (T-2375-BN)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel, Weight: 5.4 (P-3250-BN)
- OLYMPIA FAUCETS Two Handle Shower Set, IPS, Wallmount, Polished Chrome, Flow Rate (GPM): 1.5 (P-1232)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Matte Black, Style: Transitional (T-23915-MB)
- KINGSTON BRASS Hand Shower, Polished Chrome (K107A1)
- Olympia Faucets Showerheads and Tub Faucets