Shop All Showerheads and Tub Faucets
Olympia Faucets
Two Handle Shower Set, IPS, Wallmount, Polished Chrome, Flow Rate (GPM): 1.5
Mfr # P-1232
Zoro # G6507034
product price: $64.80
/ea
$64.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Single Function 2-11/16" Standard Showerhead-1.5 GPM, Arm and Flange, 8" Cast Brass Valve
- Features Built-in Transfer Valve, Washerless Cartridge Operation
- Flow Rate 1.5 gpm
- ADA Compliant Yes
- Shower Head Type Two Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # P-1232
- Zoro # G6507034
- UPC # 763439849014
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 2-11/16" |
Connection Size | 1/2" |
Details
Includes | Single Function 2-11/16" Standard Showerhead-1.5 GPM, Arm and Flange, 8" Cast Brass Valve |
Item | Two Handle Shower Set |
Features | Built-in Transfer Valve, Washerless Cartridge Operation |
Flow Rate | 1.5 gpm |
ADA Compliant | Yes |
Finish | Polished Chrome,Brushed Nickel |
Shower Head Type | Two Handle |
Connection | 1/2" IPS Female Inlets |
Connection Type | IPS |
Material | Cast Brass |
Flow Rate (GPM) | 1.5 |
Weight | 4.6 |
Mount Type | Wallmount |
Style | Traditional |
Handle Style | Lever |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1122-0, 60" L, 32" W (1122-0)
- MOEN One-Function, Shower, Chrome Plated (T2842EP)
- CHICAGO FAUCET Vb Spout B Type End (L6BVBJKABCP)
- KOHLER Adjustable Fill Valve Kit, Replacement (GP1083167)
- OLYMPIA FAUCETS Two Handle Shower Set, IPS, Wallmount, Brushed Nickel (P-1232-BN)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel, Weight: 5.4 (P-3250-BN)
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 4.7 (P-1220)
- OLYMPIA FAUCETS Three Functions Pulsating Showerhead, Oil Rubbed Bronze, Weight: 0.6 (OP-640029-ORB)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Brushed Nickel, Style: Traditional (T-2342-BN)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Oil Rubbed Bronze, Handle Style: Lever (T-2342-ORB)
- KOHLER Purist Rite-Temp Shower Valve Trim (TS14422-3-CP)
- Olympia Faucets Showerheads and Tub Faucets