Shop All Showerheads and Tub Faucets
Olympia Faucets
Two Handle Shower Set, IPS, Wallmount, Brushed Nickel
Mfr # P-1232-BN
Zoro # G6502667
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Single Function 2-11/16" Standard Showerhead-1.5 GPM, Arm and Flange, 8" Cast Brass Valve
- Features Built-in Transfer Valve, Washerless Cartridge Operation
- Flow Rate 1.5 gpm
- ADA Compliant Yes
- Shower Head Type Two Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # P-1232-BN
- Zoro # G6502667
- UPC # 763439849021
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 2-11/16" |
Connection Size | 1/2" |
Details
Includes | Single Function 2-11/16" Standard Showerhead-1.5 GPM, Arm and Flange, 8" Cast Brass Valve |
Item | Two Handle Shower Set |
Features | Built-in Transfer Valve, Washerless Cartridge Operation |
Flow Rate | 1.5 gpm |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Shower Head Type | Two Handle |
Connection | 1/2" IPS Female Inlets |
Flow Rate (GPM) | 1.5 |
Material | Cast Brass |
Connection Type | IPS |
Weight | 4.6 |
Mount Type | Wallmount |
Handle Style | Lever |
Style | Traditional |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE 2.2 gpm Aerated Outlet, 55/64"-27 Thread Size, Chrome, Brass, plastic (KN50-X120)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 3/8 in Tube Size, Nylon, Black, 10 PK (3014 60 14)
- LEGEND VALVE 1/2" TURN-N-LOC (465-083)
- SLOAN Wes34 Hanger Bracket Wes1000 (372012)
- OLYMPIA FAUCETS Two Handle Shower Set, IPS, Wallmount, Polished Chrome, Flow Rate (GPM): 1.5 (P-1232)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Oil Rubbed Bronze, Handle Style: Lever (T-2342-ORB)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Oil Rubbed Bronze, Style: Traditional (T-2302-ORB)
- OLYMPIA FAUCETS Single Handle Shower Set, IPS, Wallmount, Polished Chrome (P-2002)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome (P-3230)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 5.5 (P-3210)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless (T17238-SSH2O)
- Olympia Faucets Showerheads and Tub Faucets