Shop All Showerhead and Tub Accessories
Olympia Faucets
Two Handle Roman Tub Trim Set, Widespread, Oil Rubbed Bronze
Mfr # P-1131T-ORB
Zoro # G6505223
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- ADA Compliant Yes
- Number of Holes 3 Hole
- Weight 5.5
- Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # P-1131T-ORB
- Zoro # G6505223
- UPC # 763439848901
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Oil Rubbed Bronze |
ADA Compliant | Yes |
Number of Holes | 3 Hole |
Weight | 5.5 |
Style | Traditional |
Handle Style | Lever |
Spout Reach | 7.5" |
Mount Type | Widespread |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD Thermocouple Kit, Residential (SP20064)
- NIBCO 1-1/2" x 3/4" x 1-1/4" NOM C Copper Reducing Tee (611RR 11/2X3/4X11/4)
- NIBCO 3/4" x 3/4" x 3/8" NOM C Copper Reducing Tee (611RR 3/4X3/4X3/8)
- ASCO Solenoid Valve Rebuild Kit, For 5LU16 (302378)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black, Style: Modern (T-2370-MB)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Style: Traditional (P-4430-E1.5)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Brushed Nickel, Weight: 5.5 (P-1131T-BN)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome (T-2374)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel, Style: Modern (T-2330-BN)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel (T-2374-BN)
- TUBSHROOM TUBSHROOM ULTRA COMBO (TSULT455)
- Olympia Faucets Showerhead and Tub Accessories