Shop All Showerhead and Tub Accessories
Olympia Faucets
Two Handle Roman Tub Trim Set, Widespread, Moroccan Bronze
Mfr # P-1131T-MZ
Zoro # G6502107
Free Shipping & Returns
$135.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Moroccan Bronze
- ADA Compliant Yes
- Number of Holes 3 Hole
- Weight 5.5
- Mount Type Widespread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympia Faucets
- MFR # P-1131T-MZ
- Zoro # G6502107
- UPC # 763439854841
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Moroccan Bronze |
ADA Compliant | Yes |
Number of Holes | 3 Hole |
Weight | 5.5 |
Mount Type | Widespread |
Handle Style | Lever |
Style | Traditional |
Spout Reach | 7.5" |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Floor Mount, 3 Hole, Double Foot Pedal, Stainless, Wash Station (56FSL)
- ANVIL Square Head Plug, Forged Steel, 3/4 in (0361306202)
- ZORO SELECT Sanitary Spool, 36" L, Straight Shape (SPOOL-0150X36.00-7-6)
- ZORO SELECT 1-1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH8)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black, Style: Modern (T-2370-MB)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Polished Chrome, Spout Reach: 8" (P-1171T)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome (T-2374)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Oil Rubbed Bronze (P-1131T-ORB)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel (T-2384-BN)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black (T-2398-MB)
- MOEN Slider For Slide Bar (137034WR)
- Olympia Faucets Showerhead and Tub Accessories