Shop All Showerhead and Tub Accessories
Olympia Faucets
Two Handle Roman Tub Trim Set, Widespread, Brushed Nickel, Spout Reach: 8"
Mfr # P-1171T-BN
Zoro # G6508477
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 4.5
- Mount Type Widespread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # P-1171T-BN
- Zoro # G6508477
- UPC # 763439860729
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Brushed Nickel |
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Weight | 4.5 |
Mount Type | Widespread |
Spout Reach | 8" |
Style | Transitional |
Handle Style | Lever |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Solenoid Holder (060908A)
- TOMPKINS Adapter, Forged Steel, 9/16"-18 Male Jic (9077769)
- LEGEND VALVE 4" BLACK SQUARE HEAD PLUG (350-411C)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (540-LD317WXFABCP)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome (T-2300)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Style: Traditional (P-4430-E1.5)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Weight: 2.1 (P-4420)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome (T-2340)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Polished Chrome, Spout Reach: 8" (P-1171T)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Brushed Nickel, Weight: 4.8 (P-4430-BN)
- KOHLER Components Rite-Temp Sequential Vlv Tr (TS78015-4-SN)
- Olympia Faucets Showerhead and Tub Accessories