Shop All Bathroom Sink Faucets
Olympia Faucets
Two Handle Lavatory Widespread Faucet, Compression Hose, Chrome, Flow Rate (GPM): 1.2
Mfr # L-7490
Zoro # G6515915
Free Shipping & Returns
$176.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Finish Polished Chrome,Brushed Nickel,Matte Black
- Connection Size 3/8"
- Flow Rate (GPM) 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympia Faucets
- MFR # L-7490
- Zoro # G6515915
- UPC # 763439864963
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Connection Size | 3/8" |
Overall Height | 5.75" |
Overall Width | 21.63" |
Center-Center Fitting Size | 4 - 16" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Finish | Polished Chrome,Brushed Nickel,Matte Black |
Flow Rate (GPM) | 1.2 |
Spout Reach | 4.50" |
Connection Type | Compression Hose |
Valve Type | Ceramic Disc |
Style | Transitional |
Mount Type | Widespread |
Handle Included | Yes |
Handle Style | Lever |
Installation | Deck Mount |
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 3" Black Pipe Nipple Sch 80 (1LMU8)
- ZURN Plunger, 1-1/2 in. Size, Brass (PH6000-HY43)
- ZORO SELECT 3/4" FNPT 304/304L SS Threaded Outlet (150770350212)
- ZORO SELECT 1/4" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1880-030)
- OLYMPIA FAUCETS Single Handle Lavatory Faucet, Compression Hose, Matte Black, Number of Holes: 1 Hole (L-6092-MB)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.8 (L-6161G)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.3 (L-6162)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Flow Rate (GPM): 1.2 (L-6161H)
- OLYMPIA FAUCETS Two Handle Lavatory Faucet, NPSM, Centerset, Matte Black (L-7522-MB)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Center-Center Fitting Size: 4" (L-6172-BN)
- SPEAKMAN Manual 8.03" Mount, 3 Hole Widespread Faucet, Polished Chrome (SB-1721-E)
- Olympia Faucets Bathroom Sink Faucets