Shop All Bathroom Sink Faucets
Olympia Faucets
Two Handle Lavatory Widespread Faucet, Compression Hose, Black, Spout Reach: 4.50"
Mfr # L-7490-MB
Zoro # G6510814
Free Shipping & Returns
$209.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Finish Matte Black
- Valve Type Ceramic Disc
- Spout Reach 4.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympia Faucets
- MFR # L-7490-MB
- Zoro # G6510814
- UPC # 763439864987
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 5.75" |
Connection Size | 3/8" |
Overall Width | 21.63" |
Center-Center Fitting Size | 4 - 16" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Finish | Matte Black |
Valve Type | Ceramic Disc |
Spout Reach | 4.50" |
Flow Rate (GPM) | 1.2 |
Connection Type | Compression Hose |
Installation | Deck Mount |
Mount Type | Widespread |
Handle Style | Lever |
Handle Included | Yes |
Style | Transitional |
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Head Plug, MNPT, 3/4" Pipe Size (706121-12)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125CMU180)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Tube, 316SS (CN08S6)
- KOHLER 47 (1192910-2MB)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.8 (L-6161G)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Flow Rate (GPM): 1.2 (L-6161H)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.5 (L-6174)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Number of Holes: 3 Hole (L-6160H)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Weight: 3.3 (L-6162H)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.2 (L-6160)
- DELTA Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished Brass (B2596LF-PB)
- Olympia Faucets Bathroom Sink Faucets & Accessories