Shop All Bathroom Sink Faucets
Olympia Faucets
Two Handle Lavatory Faucet, NPSM, Centerset, Brushed Nickel, Number of Holes: 3 Hole
Mfr # L-7520-BN
Zoro # G6507822
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Finish Brushed Nickel
- Connection Size 1/2"
- Connection Type NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympia Faucets
- MFR # L-7520-BN
- Zoro # G6507822
- UPC # 763439865304
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Connection Size | 1/2" |
Overall Height | 8" |
Overall Width | 8.75" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Connection Type | NPSM |
Flow Rate (GPM) | 1.2 |
Valve Type | Ceramic Disc |
Spout Reach | 4" |
Mount Type | Centerset |
Handle Style | Lever |
Installation | Deck Mount |
Style | Transitional |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Solenoid, Faucet, Electronic Deck (1102542)
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (06Q221N06020)
- TOTO Seat, Elongated Trad, Soft Close, Bone, With Cover, polypropylene, Bone (SS154#03)
- NVENT CADDY Strut Pipe Clamp, Size 2 In (RIGD0200S4)
- OLYMPIA FAUCETS Single Handle Lavatory Faucet, Compression Hose, Matte Black, Number of Holes: 1 Hole (L-6092-MB)
- OLYMPIA FAUCETS Two Handle Lavatory Faucet, NPSM, Centerset, Polished Chrome, Number of Holes: 3 Hole (L-7520)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.8 (L-6161G)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Flow Rate (GPM): 1.2 (L-6161H)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Center-Center Fitting Size: 4" (L-6172-BN)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Weight: 3.3 (L-6162H)
- GROHE Concetto Semi-Pro Kitchen Us, Black Hose (31492DC0)
- Olympia Faucets Bathroom Sink Faucets & Accessories