Shop All Kitchen Faucets
Olympia Faucets
Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.2
Mfr # K-5160
Zoro # G6508845
product price: $47.40
/ea
$47.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Flow Rate (GPM) 1.5
- Overall Height 5.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # K-5160
- Zoro # G6508845
- UPC # 763439841193
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Height | 5.63" |
Connection Size | 1/2" |
Overall Width | 14.25" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 3 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.5 |
Valve Type | Washerless |
Weight | 3.2 |
Handle Included | Yes |
Connection Type | NPSM |
Style | Traditional |
Mount Type | Standard |
Handle Style | Lever |
Spout Reach | 7.56" |
Installation | Deck Mount |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pop Up Drain Assembly (972-022A)
- KOHLER Aquifer Refine Carbon Block Voc Replacement Filter (21373-NA)
- ELKAY Panel-Left Hand Push PV (28127C)
- HOSE MASTER 1" Dia x 18" L 321 SS Flexible Metal Hose (GZ100SHXJ180)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Oil Rubbed Bronze (K-5342-ORB)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.9 (K-5370)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Brushed Nickel, Weight: 2.9 (K-4160-BN)
- OLYMPIA FAUCETS Single Handle Pull-Out Kitchen Faucet, Compression Hose, Stndard, Chrm (K-5030)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.2 (K-5372)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Brushed Nickel, Number of Holes: 3 Hole (K-5340-BN)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet (201-AHA8-1000ABCP)
- Olympia Faucets Kitchen Faucets