Shop All Kitchen Faucets
Olympia Faucets
Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Handle Style: Lever
Mfr # K-5161
Zoro # G6508382
product price: $53.40
/ea
$53.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Valve Type Washerless
- Overall Width 14.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # K-5161
- Zoro # G6508382
- UPC # 763439841230
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Width | 14.25" |
Overall Height | 5.63" |
Connection Size | 1/2" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 4 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Valve Type | Washerless |
Flow Rate (GPM) | 1.5 |
Weight | 3.7 |
Spout Reach | 7.56" |
Handle Style | Lever |
Installation | Deck Mount |
Mount Type | Standard |
Connection Type | NPSM |
Style | Traditional |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STEM ASSEMBLY A/S FF 10"" (888-557)
- KOHLER Plate, Wall Mount (1335531)
- APOLLO PEX 1/2 in. Brass PEX Barb Tee Jar (25 Pack), 25PK (APXT1225JR)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (BST4BNB02)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Chrome, Weight: 6 (K-5020)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Height: 6.25" (K-4161)
- OLYMPIA FAUCETS Single Handle Pull-Out Kitchen Faucet, Compression Hose, Stndard, Chrm (K-5030)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.2 (K-5372)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.9 (K-5370)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Spout Reach: 7.94" (K-4160)
- DELTA Single Handle Pull-Down Kitchen Faucet w (9183-AR-DST)
- Olympia Faucets Kitchen Faucets & Accessories