Shop All Kitchen Faucets
Olympia Faucets
Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Center-Center Fitting Size: 8"
Mfr # K-5170
Zoro # G6508102
product price: $50.40
/ea
$50.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Flow Rate (GPM) 1.5
- Valve Type Washerless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # K-5170
- Zoro # G6508102
- UPC # 763439852786
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Height | 5.63" |
Connection Size | 1/2" |
Overall Width | 14.25" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 3 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.5 |
Valve Type | Washerless |
Weight | 3.3 |
Mount Type | Standard |
Installation | Deck Mount |
Handle Style | Lever |
Style | Traditional |
Handle Included | Yes |
Connection Type | NPSM |
Spout Reach | 7.56" |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 5 In, Single Sphere (AMSE205)
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 2 1/2 in (0390171304)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 25 1/4 in H (EV961397-75)
- ZURN Vitreous China Lavatory Sink With Faucet, Drop In, Bowl Size 8-7/8" (Z5114.119.1.07.00.0)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, Compression Hose, Standard, Chrome, Number of Holes: 3 Hole (K-4160H)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Blk, Number of Holes: 1 or 3 (K-5010-MB)
- OLYMPIA FAUCETS Single Handle Pull-Out Kitchen Faucet, Compression Hose, Stndard, Chrm (K-5030)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 4 Hole (K-4171)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm, Number of Holes: 1 or 3 (K-5015)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.2 (K-5372)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Height: 6.25" (K-4161)
- Olympia Faucets Kitchen Faucets & Accessories