Shop All Kitchen Faucets
Olympia Faucets
Two Handle Kitchen Faucet, NPSM, Standard, Oil Rubbed Bronze
Mfr # K-5342-ORB
Zoro # G6507086
product price: $105.68
/ea
Free Shipping & Returns
$105.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4 Hole
- ADA Compliant Yes
- Valve Type Washerless
- Flow Rate (GPM) 1.5
- Overall Width 14.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # K-5342-ORB
- Zoro # G6507086
- UPC # 763439841483
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Width | 14.25" |
Overall Height | 12.13" |
Connection Size | 1/2" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 4 Hole |
Finish | Oil Rubbed Bronze |
ADA Compliant | Yes |
Valve Type | Washerless |
Flow Rate (GPM) | 1.5 |
Weight | 4 |
Style | Traditional |
Installation | Deck Mount |
Handle Included | Yes |
Connection Type | NPSM |
Handle Style | Lever |
Spout Reach | 8.44" |
Mount Type | Standard |
Description
This OLYMPIA FAUCETS Two Handle Kitchen Faucet is a traditional style deck mount faucet with a NPSM connection type. It has a finish of oil rubbed bronze and includes a lever handle style. It has a total of 4 holes and a center-center fitting size of 8". The overall width is 14.25" and the overall height is 12.13". The spout reach is 8.44" and the weight is 4. The valve type is washerless and the flow rate is 1.5 GPM. The handle is included and the connection size is 1/2".
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE CAPS Pipe Plug, 6" Nominal Sz, 5.625" min dia (Night Cap 6 Inch)
- GRUVLOK Gasket, Grade T, 2 In, Nitrile (0390079127)
- SLOAN Royal Molded Disc A-15-A (5301111)
- ZORO SELECT Red Brass Cap, FNPT, 1-1/4" Pipe Size (6RCY3)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.2 (K-5372)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Flow Rate (GPM): 1.5 (K-5130)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 4 Hole (K-4171)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm (K-5010)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Height: 6.25" (K-4161)
- OLYMPIA FAUCETS Single Handle Pull-Out Kitchen Faucet, Compression Hose, Stndard, Chrm (K-5030)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (U.4744APC-2)
- Olympia Faucets Kitchen Faucets